821 NG Comparator without fine adjustmentment FOR 8 mm readout, 0-17″

Article no.: 4435110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4435110
EAN / GTIN 4059192017484
Manufacturer number 4435110
L-Number L40100 725

Description

Version:

  • Exceptionally stable design
  • Table plate made of lapped black granite
  • Heavy duty column and adjustable support arm for maximum stability
  • Made of ground stainless steel
  • Support arm fitted with fall brake

Description:

Large measuring table in hard granite MarStand 821 NG
  • Working range a: 0 - 430 mm
  • Hole: 8H
  • Fine adjustment

Feature:

  • Calibration type: Uncalibrated
  • Flatness tolerance DIN 876: t1 = 4(1 + L/1000) µm, L in mm
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product name: Large measuring table made of hard granite
  • Mounting hole: 8H7
  • Product type: 821 NG
  • Working range a: 0 - 430
  • Product weight: 48.00 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart