16 EWe Transmitter MahrSimplex

Article no.: 4102231
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Data interface

Identification numbers & Classifications

Article number 4102231
EAN / GTIN 4059192001780
Manufacturer number 4102231
L-Number 402747

Description

Version:

  • For upgrading all Mahr hand-held measuring instruments with data interface
  • Wireless measuring value transfer from measuring equipment to PC
  • Secure data transfer thanks to receipt of measuring value confirmation from PC to measuring equipment
  • Optical confirmation of receipt at transmission module
  • Compact transmission modules without external antenna
  • Bidirectional transmission path (remote enquiry from measuring equipment)
  • Radio frequency of 2400 MHz

Description:

  • 16 EWe 16 EWe transmitter module for e-Stick

Feature:

  • Calibration type: Uncalibrated
  • Product name: Transmitter module
  • Product group name: Measurement data processing
  • Product group name: MarConnect
  • For measuring device: MarCal 16 ER, 16 EWR, 16 EWV, 18 EWR, 30 EWR, 30 EWN ; Digimar 814 SR ; Micromar 40 EWR (≤2017), 40 EWS, 40 EWV, 44 EWR, 46 EWR ; MarCator 1075 R, 1086 R, 1087 R, 1087 BR ; MarSurf PS1, PS10 ;
  • Data interface: EX interface
  • Hardware interfaces: EX interface
  • Radio distance: up to 6 m
  • Product type: 16 EWe
  • Frequency band: 2400 MHz

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart