827 B 16 SUPPORT ARM with 8 mm mounting hole, no fine adjustment

Article no.: 4082716
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4082716
EAN / GTIN 4059192001391
Manufacturer number 4082716
L-Number L40100 301

Description

Version:

  • Support arm without fine adjustment
  • Rugged construction for exceptionally high bending resistance
  • Locked against rotation and height adjustable via rack
  • Mounting hole 8 mm

Description:

827 b 16 Boom arm
  • Take-up hole: 8H7

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product name: Extension arm
  • Mounting hole: 8H7
  • Product type: 827 b 16
  • Projection (max.): 125 mm

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart