{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Stoßfänger Rohr-Steckschlüssel ∙ 1/4 Zoll (6,3 mm) Vierkant hohl ∙ Außen Sechskant Profil ∙ SW 10 mm | |
| Colour | silver | |
| Drive size, square profile | 1/4 inch | |
| Width across flats, for hexagon head screws | 10 mm | |
| Special features, for hexagon head screws | with screw holder function | |
| Type of product | socket spanner | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Overall length L | 160 mm | |
| Drive | square profile | |
| Output drive | for hexagon head screws |
| Article number | 2797-1 | |
| EAN / GTIN | 4000896154746 | |
| Manufacturer number | 2797-1 | |
| L-Number | L60140 2692 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |