{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Fork aperture min. | 50 mm | |
| Fork aperture max. | 80 mm | |
| Type of product | ball joint puller | |
| Weight | 1.75 kg |
| Article number | 1779-22 | |
| EAN / GTIN | 4000896141654 | |
| Manufacturer number | 1779-22 | |
| L-Number | L60140 2206 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |