{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Width | 1,920 mm | |
Depth adjustment range | 60 mm | |
Installation height | 160 mm | |
Divider unit | 18 units | |
Plug type, input | GST plug-in system | |
Nominal voltage | 250 V | |
Type of current | AC | |
On/Off switch | no | |
Number of sockets type F | 2 | |
Socket type | F | |
suitable for type | 2000 | |
Weight | 9 kg | |
Type of product | Power module |
Article number | 928442 2000 | |
EAN / GTIN | 4062406116170 |