• The item cannot be ordered due to missing prices.

Platform trolley T3 T38

Article no.: 918520 T38
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Type T38
Height 990 mm
Width 1,320 mm
Depth 809 mm
Platform area width 1,200 mm
Platform area depth 800 mm
Platform area height 270 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 200 mm
Safe working load 500 kg
Material of wheel Polyurethane tyres
Weight 41 kg
Standard EN 1757-3
Type of product Platform trolley

Identification numbers & Classifications

Article number 918520 T38
EAN / GTIN 4045197612113

Description

Version:

1 Platform area.
Welded steel construction, platform of chipboard with anthracite-coloured scratch-resistant surface.
Handle with Haptoprene insert and impact resistant polypropylene. 2 fixed wheels and 2 castors (with brakes) with treadless polyurethane tyres and roller bearings.

Standard:

EN 1757-3

Optional extras:

Perforated panel No. 918580. Not supplied.

Colour:

Silver powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart