• The item cannot be ordered due to missing prices.

„XXL III electric” tool case selection 100 pieces, Number of tools: 100

Article no.: 680530 100
Copy

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Type of tool storage: Shaft pockets
  • Characteristics case: suitable for air travel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation XXL III electric
Number of pieces 100
Drive profile Slot-head screwdriver; Screwdriver for Phillips; Combination profile screwdriver Pozidriv / slot-head; Hexagon screwdriver
Type of tool storage Shaft pockets
Characteristics case suitable for air travel
Type of product tool set

Identification & Classification

Article number 680530 100
Copy
EAN / GTIN 4010995441289
Copy
Manufacturer number 05138070002
Copy
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Version:

Comprehensive electrician's tool kit in a high-impact trolley case. 2 large wheels allow the case to roll easily and conveniently on steps and uneven ground. When the 4 side legs are swung out, a raised withdrawal position from the case for tools is enabled; in addition, the case acts as a non-slip step.

Advantage:

Case highlights:
  • Use as non-slip step.
  • Fixing points for magnetic work lamp.
  • Mobile workbench with measuring and sawing aid.
  • Trolley function with extendable telescopic handle.
  • Dampers prevent unintentional closing.
  • Offers plenty of space for additional tools.

Supplied with:

VDE slot-head screwdriver: 1 pc. each size 3.5; 5.5; 6.5
VDE Phillips screwdriver: 1 pc. each size 1; 2
VDE PlusMinus PZ slot-head screwdriver: 1 pc. each size 1; 2
Screwdriver with impact cap for slot-head: 1 pcs. size 3.5
Electrician's spirit level: 1 pc. size 400 mm
Electrician's folding rule: 1 pc. size 2 m
Wall plug punch set: 1 pc.
slimVario® electric tool set: 1 pc.
Hexagon ball point key L-wrench set in a holder: 9 pieces (size 1.5 – 10 mm)
Universal wrench: 1 pc.
Automatic wire stripping tool: 1 pc. size 0.03 – 16 mm2
Crimping tool for terminal sleeves: 1 pc. size 0.08 – 16 mm2
Crimping tool for insulated cable lugs and contacts: 1 pc. size 0.5 – 6 mm2
VDE cable cutter: 1 pc. size 180 mm
VDE snipe nose pliers, straight: 1 pc. size 200 mm
VDE side cutter: 1 pc. size 160 mm
VDE BiCut® high performance side cutter: 1 pc. size 200 mm
VDE TriCut installation pliers: 1 pc. size 170 mm
Pliers wrench: 1 pc. No. 813770 size 250
Cable stripping tool: 1 pc. size 4 – 28 mm
Torch with LED, laser and UV light: 1 pc.
Electrician's hammer: 1 each size 300 g
Electrician's bow saw: 1 pc. size 150 mm
Voltage tester: 1 pc.
XLSelector Y-Bit 25 mm bit set: 1 pc.
Softfinish® bottle opener: 1 pc.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart