This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

6-kant-Schraubendreher, mit Quergriff und Kugelkopf, Sechskant: 10mm

Article no.: 627424 10

Select article variation and quantity

Sechskant (mm) Price per Stück (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Sechskant 10 mm
Klingenlänge 170 mm
ganze Länge 243 mm
Abtriebsprofil 6-kant-Schraubendreher
Produktart Schraubendreher

Identification & Classification

Article number 627424 10
EAN / GTIN 4045197721976
Manufacturer number 627424 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Ausführung:

Ergonomisch geformter Quergriff mit griffiger Haptoprene-Oberfläche und einem schlagfesten Kunststoffkern. Klinge aus Chrom-Vanadium-Sonderlegierung, mit Kugelkopf. Oberfläche vernickelt und verchromt. Gr. 4 − 10 mit Seitenabtrieb.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart