{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration P | |
Tooth type abbreviation | P | |
Type of cut | Plastic | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
End face profile | Two-flute end face cut | |
Head ⌀ | 8 mm | |
Head length | 28 mm | |
Overall length | 73 mm | |
Shank ⌀ | 8 mm | |
Type of product | Burr |
Article number | 547340 AS0828 | |
EAN / GTIN | 4045197975119 |