• The item cannot be ordered due to missing prices.

Eco blade carrier, convex for face grooving 140/230 mm

Article no.: 273886 140/230
  • Through-coolant: yes

Product details

Technical Data

Series Eco
minimum 1st groove ⌀ D1 140 mm
maximum 1st groove ⌀ D2 230 mm
Application type right-hand
Through-coolant yes
Groove width w 3 mm
maximum cutting depth tmax 13 mm
Clamping screw 279815 9
Type of product Cartridges

Identification numbers & Classifications

Article number 273886 140/230
EAN / GTIN 4045197516534

Description

Application:

In conjunction with GARANT eco-toolholder No. 273840273851.

Attention:

Without clamping screws (these are supplied with the toolholders).

Note:

D1 = minimum ⌀ for the first first groove / D2 = minimum ⌀ for the second groove.

Downloads & documents

Suitable products

Spare parts

From the same series "Eco" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart