{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 2AF | |
Thread | M3 | |
Length L | 8 mm | |
Tightening torque | 2 Nm | |
Type of product | Screw |
Article number | 259027 5 | |
EAN / GTIN | 4251414903647 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
![]() ![]() Shim screw 5 |
||||||||
Drive | 2AF | TX10 | 4.5 AF | TX25 | T8 | T25 | 3 AF | TX20 |
Tightening torque | 2 | 1.7 | 10 | 6 | 1.7 | 5 | 3 | 5 |
Thread | M3 | 5 UNC | M6 | M5 | M3 | M8 | M8 | M5 |
Length L | 8 | 9.5 | 9 | 16 | 7 | 30 | 18.2 | 12 |
Type of product | Screw | Screw | Screw | Screw | Screw | Screw | Screw | Screw |