{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 4 AF | |
Thread | M4 | |
Length L | 8 mm | |
Tightening torque | 2 Nm | |
Type of product | Screw |
Article number | 259027 4 | |
EAN / GTIN | 4062406322632 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Shim screw 4 |
||||||||
Drive | 4 AF | TX8 | TX15 | T15 | 2.5AF | T15 | TX15 | 5AF |
Tightening torque | 2 | 0.95 | 3.5 | 3 | 2 | 5 | 2 | 5 |
Thread | M4 | M2.6 | M4 | M4.5 | M6 | M6 | M4 | M6 |
Length L | 8 | 6.5 | 15.5 | 12 | 16.65 | 25 | 14 | 20 |
Type of product | Screw | Screw | Screw | Screw | Screw | Screw | Screw | Screw |