• This product is only available for business customers.

RM-MTR-0900-H7S-CS-C EVO MTR-Vollhartmetall-Reibahlen für die Hochgeschwindigkeitsbearbeitung von Sacklochbohrungen

Article no.: 1813181
Price per 1 Stück
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Stück (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Produktart Reibahle

Identification & Classification

Article number 1813181
EAN / GTIN 7291075331660
Manufacturer number 1813181
L-Number L24010 51

Description

Beschreibung:

Reibahle - Solid / gelötet, Aufnahmedurchmesser, maschinenseitig (DCONMS) 10 mm, Schneidendurchmesser (DC) 9 mm, Schneidkantenlänge (L) 18 mm, Anzahl Schneiden (NOF) 6, Gesamtlänge (OAL) 101 mm, Nutzlänge (LU) 61 mm

Merkmal:

  • Körperdurchmesser (BD) 7.2 mm
  • Aufnahmedurchmesser, maschinenseitig (DCONMS) 10 mm
  • Kühlmitteleigenschaft (CSP) Coolant Thru
  • Schneidendurchmesser (DC) 9 mm
  • Schneidkantenlänge (L) 18 mm
  • Anzahl Schneiden (NOF) 6
  • Spannutenlänge (LCF) 23 mm
  • Gesamtlänge (OAL) 101 mm
  • Nutzlänge (LU) 61 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart