• The item cannot be ordered due to missing prices.

Ear defenders, dependent on noise levels Peltor™ WS™ LiteCom PRO III PRO3

Article no.: 097799 PRO3

Product details

Technical Data

Series Peltor™ WS™ LiteCom™ PRO III
Power supply Rechargeable battery-powered
Standard EN 352-4; EN 352-6
SNR value (noise attenuation) 33 dB(A)
Working time 11 h
Weight 490 g
Type of product Ear defenders

Identification numbers & Classifications

Article number 097799 PRO3
EAN / GTIN 7318640066960
Manufacturer number MT73H7A4D10EU

Description

Version:

Noise-level-dependent high-performance hearing protection with integral analogue and digital radio intercom system. Two radio intercom systems (1 analogue / 1 digital) are pre-programmed ex-factory. 16 channels (analogue PMR) and 16 channels (digital PMR) are available as standard. The ear defenders can be programmed to up to 70 different radio channels. The Bluetooth® multipoint functionality permits seamless connection with mobile phones, so that you can make and receive and end phone calls without interrupting your work. The noise-suppressing and watertight speech microphone offers voice-triggered transmission (VOX) for free speech operation in noisy environments. The headset has a rechargeable lithium ion battery.
SNR = 33 dB (H = 34 dB, M = 31 dB, L = 25 dB).
Combines hearing protection, headphones and microphone.

Application:

For communication in noisy demanding environments.

Standard:

EN 352-4; EN 352-6

Supplied with:

With battery, charger, extra hygiene kit and microphone protection.

Note:

Hygiene sets are listed under No. 097767 size HY83

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart