• The item cannot be ordered due to missing prices.

Earplugs set, 50 pairs FUSION® 50M

Article no.: 097630 50M

Product details

Technical Data

Manufacturer's designation Fusion
SNR value (noise attenuation) 33 dB(A)
Material of earplugs TPE
Contents 50 pair
Type of product Re-usable earplugs

Identification numbers & Classifications

Article number 097630 50M
EAN / GTIN 033552014539
Manufacturer number 1011282

Description

Version:

The earplug with innovative 2-component design combined with a fixed handle with soft flange wings of thermoplastic elastomer. SNR = 28 dB (H = 29 dB, M = 25 dB, L = 24 dB).

Supplied with:

Including kidney-shaped storage box.
Packed in pairs.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Contents pairs / size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart