• The item cannot be ordered due to missing prices.

Respirators, set, foldable X-plore series 1700+ P3V

Article no.: 097132 P3V
  • Product features: flexible nose clip
  • Set contents: 10

Product details

Technical Data

Product features flexible nose clip
Set contents 10
Manufacturer's designation 1730+V
Valve yes
Protection level FFP3 NR D
Protection class FFP3
Contents 10
Type of product Particle filter mask FFP3

Identification numbers & Classifications

Article number 097132 P3V
EAN / GTIN 4026056007660
Manufacturer number 3951388

Description

Version:

X-plore 1700 + series space-saving foldable respirator with permanently resilient VarioFLEX™ head straps for quick and seating fitting and removal. With flexible nose clip and soft nose bridge for a good seal in the nose area. The moisture-repellent internal fleece is gentle to the skin are ensures a particularly pleasant sensation when worn. Hygienic individual packaging.
With exhalation valve.

Note:

This FFP3 mask filters at least 99% of all particles from the air, thus offering protection against liquid and solid aerosols. Respiratory mask with protection class FFP3.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart