• The item cannot be ordered due to missing prices.

Pair of chemical protection gloves uvex u-chem 3500 9

Article no.: 094756 9
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type A (ACJKLMNOPST)

Product details

Technical Data

Protection class Protection against bacteriological risks according to EN 374
Glove size 9
EN 374 Type A (ACJKLMNOPST)
Resistance to chemicals ACJKLMNOPST
EN 388 3121X
EN 407 3121X
Material Nitrile rubber, chloroprene
Backing material Nitrile rubber, chloroprene
Length 320 mm
Thickness 0.4 mm
Colour orange
Application reusable
Weight 133 g
Standard/regulation EN 374
Contact heat up to 100 °C
Protection category Category III
Type of glove Chemicals protection gloves
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094756 9
EAN / GTIN 4048612084908
Manufacturer number 6018809

Description

Version:

uvex u-chem 3500. Due to the combination of nitrile rubber and chloroprene, these gloves offer very good protection against a wide variety of chemicals. They have very good resistance to acetone, cleaning agents, adhesives and solvents. High wearing comfort due to their seamless cotton liners. Safe handling of warm objects up to 100°C contact heat.
Category III safety gloves.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart