{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 10 | |
Knitted technology | 13G | |
EN 388 | 4443C | |
EN 407 | X1XXXX | |
Backing material | Taeki | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | black / blue | |
Standard | EN 407 | |
Glove size | 8 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094531 8 | |
EAN / GTIN | 4059904033177 | |
Manufacturer number | 6735/8 |