• The item cannot be ordered due to missing prices.

Sandals, black/red SCOTT PRO ESD, S1P, EU shoe size: 38

Article no.: 092244 38
Copy

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

  • Protection class: S1P
  • Material of protective toe-cap: Composite
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SCOTT
Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Composite
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 38
Colour black/red
Uppers material Cordura®
with reflective material (good visibility) yes
Type of product Safety sandals

Identification & Classification

Article number 092244 38
Copy
EAN / GTIN 4030839259894
Copy
Manufacturer number 726661-38
Copy
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Version:

Safety shoe in the TRAINERS series.
  • Breathable textile lining.
  • ESD PRO black full-size insole.
  • TRAINERS TPU/PU sole, anit-slip.
  • TPU overcap to protect the upper.
  • Entire shoe contains no metal or leather.
  • Safety reflectors.
  • ESD security.

Safety shoe of abrasion-resistant, dirt and water-repellent Cordura® material.
  • Particularly easy-care and quick drying.
  • Free of metal and leather.
  • Low weight means they are outstandingly comfortable to wear.

Lightweight safety sandals with double hook and loop fastening.
  • Uppers material of microfibre and textile material.
  • Padded tongue.

Standard:

EN ISO 20345:2011 S1P SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 38 – 47.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart