• The item cannot be ordered due to missing prices.

Traffic mirror, round 60

Article no.: 994454 60

Product details

Technical Data

60 cm
Observation distance 0 m - 15 m
Type of product Safety mirror

Identification numbers & Classifications

Article number 994454 60
EAN / GTIN 8720598312270
Manufacturer number 320-100

Description

Version:

For a better overview of difficult-to-see and dangerous transport routes and complex industrial plants. Minimisation of the risk of accidents. Made from impact-resistant acrylic glass.
For greater safety on complex traffic routes, without distortion. Impact-resistant polyester frame with reflective red/white 3M film.

Application:

Suitable for use indoors and outdoors.

Supplied with:

Supplied with mounting bracket 48-90 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart