• The item cannot be ordered due to missing prices.

Table trolley with 2 platforms

Article no.: 919820

Description

Version:

Welded steel sections and tubes, platform made of chipboard with beech-effect finish, resting on an angle section steel frame, raised edge 12 mm high.
2 fixed wheels and 2 castors ⌀ 125 mm (with parking brake) and TPE tyres, hubs with grooved ball bearings.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder−coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart