• The item cannot be ordered due to missing prices.

Safety stepladder with safety bar single-sided access, Number of steps including platform: 3

Article no.: 966010 3

Select article variation and quantity

Number of steps including platform Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Working height approx. 2.65 m
Platform height without railing 0.66 m
outer width at bottom 0.57 m
Rung/step depth 205 mm
Rollers yes
Number of steps including platform 3
Type of step step
Accessibility single-sided
Weight 8.5 kg
Type of product Safety folding steps

Identification numbers & Classifications

Article number 966010 3
EAN / GTIN 4003866414932
Manufacturer number 41493

Description

Version:

Treads and stiles made of extruded aluminium sections. 205 mm deep steps with anti-slip ribbing. Stable positioning due to pressure stiffening and anti-slip ladder feet.
Additionally with high safety bar.
Additionally with castors.

Standard:

DIN EN 14183.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart