• The item cannot be ordered due to missing prices.

Pair of gloves Arc Flash

Article no.: 094905
  • Standard: EN 407
  • Cut protection class: C

Description

Version:

Arc Flash. Arc flash glove with cut protection (level C). ATPV values for the palm: 42.3 cal/cm2 ; ATPV values for the back of the hand: 16.8 cal/cm2 .

Application:

For working on electrical installations.

Standard:

EN 388; EN 407
Level 2 acc. to ASTM F2675.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

More products from the special offer "K54 Hand Tools Promotion"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart