• The item cannot be ordered due to missing prices.

Shoe blue/black ELTEN SHARKI Low ESD, S1

Article no.: 092265
  • electrostatic characteristic: EGB/ESD

Description

Version:

SHARKI Low safety shoe with sporty design. With innovative, ultra-light TRANSFOAMERS sole for very good damping with top comfort.
  • Breathable textile lining.
  • Padded tongue.
  • ESD full-size insole.
  • RUBBER/TPU/EVA sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S1 SRC

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart