• The item cannot be ordered due to missing prices.

Shoe, navy blue CP 4300 ESD, S2 NB

Article no.: 092480
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Description

Version:

Modern safety shoes from the Competition range with SECURA VARIO® heel shock absorption and VARIO Multiflex® technology for particularly high wearing comfort.
  • Uppers material of seamless textile with high-frequency impressions.
  • Breathable functional lining.
  • TPU Competition ESD outer sole, black.
  • ERGO-SOFT ESD comfort insole.
  • Protection against electrostatic discharge (ESD).

CP 4300 ESD.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092481.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart