• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° MEV 20/2 mm

Article no.: 226400 20/2
  • Setting angle κ: 90
  • Milling application: Plunging; Ramping; End milling
  • Through-coolant: yes

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Number of cutting edges Z 2
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Plunging; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 6 mm
Overhang L1 26 mm
Overall length Ltot 110 mm
Shank ⌀ Ds h6 16 mm
⌀ D3 15 mm
Circular interpolation milling ⌀ Dmin 35 mm
Circular interpolation milling ⌀ Dmax 38 mm
Ramping angle αmax 0.8 degrees
Ramping length L for αmax 14.25 mm
suitable indexable insert TOMT060508
Insert screw 229723 1 (10IP; 2.0 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 226400 20/2
EAN / GTIN 4960664914043
Manufacturer number THN08478

Description

Version:

High-performance milling cutter with newly developed triangular indexable insert for corner and slot milling and ramping with lower cutting forces and increased stability.

Downloads & documents

Suitable products

Accessories

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart