This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Screwdrivers for Torx® with ball point TX30

Article no.: 625800 TX30

Product details

Technical Data

Manufacturer's designation 367 K TORX®
Torx® profile TX30
Blade length 115 mm
overall length 220 mm
Drive profile Screwdriver for TORX® screws
Material of blade high-quality tool steel
Type of product Screwdriver

Identification numbers & Classifications

Article number 625800 TX30
Manufacturer number 05027958001

Description

Version:

Kraftform handle made of impact-resistant plastic with integral soft zones. Blade of high-alloy tool steel, tip shown as ball point; can be applied up to an angle of 25°.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart