• The item cannot be ordered due to missing prices.

Sisal cloth ring for smoothing 250 mm

Article no.: 555742 250

Product details

Technical Data

Ring ⌀ 250 mm
Ring width 18 mm
Bore ⌀ 40 mm
Reducing ring ⌀ 22.2 mm; 20 mm; 16 mm; 12 mm
Reducing ring ⌀ 1 in; 1/2 in
Type of product Cloth ring

Identification numbers & Classifications

Article number 555742 250
EAN / GTIN 4062406300470

Description

Version:

The impregnation of the sisal cotton cloth rings permits higher effectiveness, more stability, longer working life, and better retention of paste.
Cloth ring wrapped on a cardboard core (mounting).

Application:

The folded cloth rings can be clamped in any number and width. For use with polishing pastes. Can be used from smoothing up to high gloss polishing of metals (circumferential speed approx. 25 − 30 m/s).
Sisal cotton cloth rings, especially for smoothing (stainless steel, steel) and matting of non-ferrous metals.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart