2-component hybrid adhesive, Type: 4070

Article no.: 083377 4070
Price per 1 Piece (BGN 7115.56 / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
20 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LOCTITE HY 4070
Chemical basis Cyanoacrylate
Dynamic viscosity 500 mPas
Density 1.05 g/cm³
Shape Gel
Processing time 5 s
Processing temperature 5 °C - 40 °C
Operating temperature range -40 °C - 100 °C
Touch dry after 5 min
Functional strength to 1 min
Characteristics non-drip
Suitable for material Aluminium
Suitable for application area Repairs; Maintenance
Maximum gap size 5 mm
Tensile strength 14.6 N/mm2
Tensile shear strength 25 N/mm2
Hardness according to Shore A 65
Colour transparent
Capacity 11 g
Storage temperature 2 °C - 21 °C
Working life after date of manufacture 18 mo
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Two-component adhesive

Identification & Classification

Article number 083377 4070
EAN / GTIN 4058093011973
Manufacturer number 2237457
Manufacturer/responsible person Henkel AG & Co. KGaA, Henkelstraße 67, 40589 DÜSSELDORF, Germany, www.loctite.de

Description

Version:

A two-component adhesive (2C adhesive) consists of two components (resin and hardener). Mixing these components causes a chemical reaction that produces a durable, stable and resilient connection.
The innovative hybrid adhesive HY 4090 combines the fast curing of instant adhesives with the high strength and durability of structural adhesives and is suitable for metals, plastics and elastomers.
Loctite HY 4070 repair adhesive offers ultra-fast strong bonding, outstanding gap filling properties and good resistance to temperature, moisture and chemicals. Specifically developed for a wide variety of materials such as metals, most plastics and elastomers, Loctite HY 4070 is essential in every maintenance tool box.