Pair of gloves BASIC, Glove size: 7

Article no.: 094411 7
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair
on request
In stock
2,476 pieces in stock

Select article variation and quantity

Glove size Price per 1 Pair (incl. VAT)

Availability

  • Glove characteristics: Silicone-free; DMF-free; Suitable for allergy sufferers

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Drying air dry
Glove characteristics Silicone-free; DMF-free; Suitable for allergy sufferers
EN 388 4111X
Backing material Cotton
Coating Nitrile
Coating variant 3/4 coating
Scope of application All-round
Length 255 mm
Colour yellow
Glove size 7
AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification & Classification

Article number 094411 7
EAN / GTIN 4045197884152
Manufacturer number 094411 7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Gloves made of interlock cotton with knitted cuffs and 3/4 nitrile coating for secure and convenient protection when working with oily, greasy and wet components. Suitable for assembly work, metal production and processing, maintenance work, casting processes, quality control.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Warning:

Intended use
  • Protect hands against mechanical risks, abrasion, blisters, and other superficial injuries.
  • For working with oily, greasy and wet workpieces.
  • For assembly work, metal production and processing, maintenance work, casting processes, quality control.
  • Optimum protection is obtained only when the area to be protected is completely covered. Where gloves have fastenings, check that these are securely closed. Protective gloves must not be allowed to slip. Select a suitable glove size.

Reasonably foreseeable misuse
  • Gloves offer no protection against chemical, microbiological, thermal, electrical or laceration risks.
  • Do not wear when close to rotating machine parts.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.