Oppervlakte klauwplaat (DIN6359) Weldon, 27.BT5020WL130

Artikelnummer: W139813
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
Artikelnummer W139813
EAN/GTIN 4069739577906
Nummer fabrikant 27.BT5020WL130
Fabrikant/verantwoordelijke persoon EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Deutschland, www.ews-tools.de

Omschrijving

Opis:

BT50 (ISO7388-2/JISB6339), d = 20 mm, LPR = 130 mm (AD)

Cecha szcz.:

  • Product name (PRODDES): 27.BT5020WL130
  • Type of product: shoe-type chuck (DIN6359)
  • Adapter interface (ADINTMS): BT50 (ISO7388-2/JISB6339)
  • Adapter interface (ADINTWS): cylindrical - DIN1835-B (Weldon)
  • Arbor diameter (DCONWS): 20 mm
  • Balance quality G at rotational speed: G2.5 / 25,000 rpm
  • Coolant inlet (CNCS) : AD
  • Cooling channel holes (CXSC): No
  • Projection length (LPR): 130 mm

Downloads en documenten

Diensten en productadviseurs

Brochures

If you see this, something went wrong, or you disabled javascript

Formulieren

If you see this, something went wrong, or you disabled javascript

Acties

If you see this, something went wrong, or you disabled javascript