{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Manufacturer’s standard | |
| Type of product | Dial thickness gauges | |
| Measuring range | 0 mm - 20 mm | |
| Scale divisions | 0,1 mm | |
| Measurement variation MPE (measurement range) | 0,05 mm | |
| Measuring face ⌀ | 10 mm | |
| Throat | 50 mm | |
| Measurement technology | analogue | |
| Packaging | sturdy box |
| Article number | 438280 0-20 | |
| EAN / GTIN | 4031452200034 | |
| Manufacturer number | 20003 | |
| Manufacturer/responsible person | KÄFER MESSUHRENFABRIK GmbH & Co. KG, Hahnstraße 11, 78054 VILLINGEN-SCHWENNINGEN, Deutschland, www.kaefer-messuhren.de |