External micrometer 1/100 graduations, Measuring range: 0-25mm

Article no.: 420750 0-25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • BGN11.03 /pcs.
    Processing time approx. 1-3 working days
  • BGN16.19 /pcs.
    Processing time approx. 1-3 working days

  • BGN42.17 /pcs.
  • BGN65.68 /pcs.
on request
In stock
83 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 3611
  • Micrometer barrel graduations: 1/100
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 3611
Measuring range 0 mm - 25 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ±2 µm
Micrometer barrel graduations 1/100 mm
Spindle ⌀ 8 mm
Barrel ⌀ 30 mm
Ratchet no
Hand temperature protection yes
Measurement technology analogue
Packaging sturdy box
Type of product External tube micrometer

Identification & Classification

Article number 420750 0-25
EAN / GTIN 4045197203854
Manufacturer number 420750 0-25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Precision lapped, carbide-tipped measuring faces.
Hardened and ground measuring spindle; with locking lever.
With ratchet and hand temperature protection.

Supplied with:

From size 25 − 50 supplied with 1 setting standard.