• Last chance! Only a few items available and soon no longer in our assortment.

Alternative article:

Full profile insert 60°, external, right-hand CB, HB7010, Pitch: 0,5mm

Article no.: 270706 0,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    22,02 € / 1 Piece
  • from 10 Piece
    18,35 € / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock
16 pieces in stock

Select article variation and quantity

Pitch (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tolerance class: DIN 13 6g
  • Thread type: M; MF
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 0.5 mm
Type HB7010
Tolerance class DIN 13 6g
Thread type M; MF
Flank angle 60 degrees
Thickness 3.6 mm
Insert size L 16 mm
Tool material Carbide
Application type right-hand
Internal/external application external
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification & Classification

Article number 270706 0,5
EAN / GTIN 4045197453266
Manufacturer number 270706 0,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Description

Version:

Full profile inserts 60° for external threads to DIN / ISO R 262 (DIN 13) tolerance class 6g.
CB = Sintered chip breaker.