• The item cannot be ordered due to missing prices.

Full extension drawer 75 kg 50 mm

Article no.: 942823 50
Standard configurations usually have faster delivery times.
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 27×27 U
Width in units 27 E
Depth in units 27 E
Front height 50 mm
Usable height 32 mm
Usable width 459 mm
Usable depth 459 mm
Shell height 31 mm
with individual drawer release system no
Weight 8 kg
Type of product Drawer

Identification numbers & Classifications

Article number 942823 50
EAN / GTIN 4045197773760

Description

Version:

Base with holes at 17 mm intervals, slotted walls all round the inside (pitch 17 mm). Drawer fronts with aluminium handle strip.
Full extension drawers, 100% extendable, load capacity 75 kg.

Suitable for:

Tool cabinet body No. 942801.
Roller cabinet No. 942835.

Supplied with:

Each drawer complete with 1 pair of drawer runner mountings (including profile for fitting into the cabinet frame).

Colour:

Signal blue RAL 5005 powder−coated.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart