• The item cannot be ordered due to missing prices.

Perforated side panel 600 mm

Article no.: 933902 600
Standard configurations usually have faster delivery times.
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 600 mm
Width 628 mm
Depth 10 mm
suitable for casing height 600 mm
Type of product Side cladding

Identification numbers & Classifications

Article number 933902 600
EAN / GTIN 4045197488916

Description

Version:

Folded sheet metal, with □ 9×9 mm on a 37 mm grid for mounting hooks and holders No. 963001 − 963146 and perforated panel accessories No. 963151963199.

Suitable for:

Workbenches of series KOMPAKT-L and KOMPAKT-H.

Colour:

Light grey RAL 7035 powder-coated.

Note:

Cannot be installed on the handle end of mobile workbenches (with base frame with mobile unit No. 934720).

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart