• The item cannot be ordered due to missing prices.

Net disc, Xtract™ 310W 150

Article no.: 567825 150
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Product details

Technical Data

Series 310W
Grinding media Aluminium Oxide (A)
Grinding medium code A
Grit 150
Grinding media backing woven mesh
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 150 mm
Manufacturer's designation 310W
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 567825 150
EAN / GTIN 4054596900059
Manufacturer number 7100251949

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Velour-backed abrasive discs consisting of a net structure of polyamide fabric containing thousands of holes and coated with abrasive grit.

Advantage:

  • Dust−free grinding: less workplace and environmental loading.
  • No clogging of the abrasive disc (surface defects and dust balls are avoided).
  • Guaranteed improved surface finishes with less abrasive material consumption.
  • High effectiveness − the removal rate increases by several orders of magnitude depending on the surface.

Application:

Grinding of paints, fillers primers, (fibre-reinforced) plastics, non-ferrous metals and aluminium alloys, furniture components.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grit Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart