• The item cannot be ordered due to missing prices.

Probe extension 50 mm

Article no.: 494202 50

Product details

Technical Data

Shank ⌀ D1 13 mm
Shank ⌀ D2 13 mm
Material Aluminium
Length 50 mm
Weight 27 g
Type of product Extension

Identification numbers & Classifications

Article number 494202 50
EAN / GTIN 2050000965562

Description

Version:

Extension − M8 to M8.

Suitable for:

Probe holder No. 494210 TP20 and No. 499205 TP200.

Note:

Probe extensions in other sizes and shank types available on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart