• The item cannot be ordered due to missing prices.

Side lock arbors 6 mm

Article no.: 302435 6
  • Standard: DIN 6359
  • Arbor standard: DIN 2080
  • Concentricity: ≤ 3

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter SK 50
Standard DIN 6359
Arbor standard DIN 2080
Concentricity ≤ 3 µm
Overhang dimension A 63 mm
External ⌀ D 25 mm
Overall length L 190 mm
Thread M M24
Spare clamping screw No. 30 9900 6
Type of product Side lock arbor

Identification numbers & Classifications

Article number 302435 6
EAN / GTIN 4062406110109

Description

Version:

Internal thread for manual clamping.

Application:

For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping range ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart