• The item cannot be ordered due to missing prices.

Welder’s cap Fire Fox™ XXL

Article no.: 097985 XXL
  • Material weight / fabric density: 305

Product details

Technical Data

Material weight / fabric density 305 g/m2
Type of product Welder’s hood

Identification numbers & Classifications

Article number 097985 XXL
EAN / GTIN 8718564521337
Manufacturer number 23-6515

Description

Version:

The welder’s cap increases wearing comfort and offers additional protection against hot weld spatter.
Lightweight welder's head protection of flame resistant cotton for wearing under the welder's mask.

Standard:

EN ISO 11611: 2015 class 1/A1 + A2

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart