{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex C500 | |
Glove characteristics | Silicone-free | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4X42C | |
Backing material | Polyamide, HPPE, glass, bamboo, viscose | |
Coating | Nitrile | |
Coating variant | Full coating | |
Application range | Heavy Duty | |
Colour | anthracite / lime | |
Glove size | 9 | |
Weight | 93 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094555 9 | |
EAN / GTIN | 4048612040065 | |
Manufacturer number | 6060009 |