• The item cannot be ordered due to missing prices.

Worktop of beech marine ply Depth 700 mm

Article no.: 933575

Description

Version:

Holes are provided on the underside of the worktop for securing drawer units and support legs (KOMBI range).
Worktop for general requirements. Made of peeled beech veneer, with multiple cross layers, glued, non-warping, and waterproof. The edges are smoothed, the surface is sanded and sealed with clear UV varnish. Beech marine ply is resistant to sprayed water and to dirt, and largely resistant to oil, grease, solvents, and chemicals. (These do however affect the appearance of the surface). Optional: With galvanised sheet metal or stainless sheet metal covering.

Note:

Special dimensions available on request. Up to max. 2500 mm length and 1080 mm width available in a single piece.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Worktop length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart