{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 1,900 mm | |
Depth | 700 mm | |
Thickness | 50 mm | |
Worktop length | 1,900 mm | |
Material of worktop | Beech marine ply | |
Worktop surface | clear varnished | |
Edge strip version | No edge strip | |
Type of product | Workbench top |
Article number | 933575 1900 | |
EAN / GTIN | 4045197279620 |