• The item cannot be ordered due to missing prices.

Media module for support columns, Module type: DE250V/2

Article no.: 928460 DE250V/2
Standard configurations usually have faster delivery times.

Select article variation and quantity

Module type Price per Piece (incl. VAT)

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 480 mm
Width 55 mm
‌Plug type, input GST plug-in system
Nominal voltage 250 V
Rated current 16 A
Type of current AC
On/Off switch no
Number of sockets type F 2
Socket type F
Weight 2 kg
Type of product Power module

Identification & Classification

Article number 928460 DE250V/2
EAN / GTIN 4062406116378
Manufacturer number 928460 DE250V/2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of sheet metal. For bolting to the sides of the support columns.
Fully wired with two Schuko power sockets.

Suitable for:

Support columns No. 928010 (except for size 200), No. 928020, 928075 and No. 928076.

Colour:

RAL 7035 light grey powder coated.

Note:

Only two sockets can be fitted per individual support column.
Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician.

Warning:

Intended use
  • Use the workbench only when in good technical condition.
  • If any faults occur which may affect safety, rectify them without delay.
  • Only mount components on the designated holes Exclusively use approved Hoffmann Group accessories for modifications or rebuilding.
  • For work in indoor industrial environments.
  • For use on dry solid floors.
  • Operate only in a dry environment.

Reasonably foreseeable misuse
  • Do not place or position on the workbench.
  • Do not carry people.
  • Not for use in areas where the floor slopes upwards or downwards.
  • Do not use in explosion hazard areas.
  • No do expose it to water, precipitation or contamination.
  • Not for use in areas where the floor is loose or unpaved.
  • Do not overload the workbench, worktop, drawers or storage shelves.
  • Do not make any unauthorised modifications.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart