This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Stackable box with removal opening 700X800 mm

Article no.: 963529 700X800

Product details

Technical Data

Manufacturer's designation Lager-Fix storage container
Height 610 mm
Width 820 mm
Depth 710 mm
Nominal width 800 mm
Nominal depth 700 mm
Drive-in width 290 mm
Drive-in depth 720 mm
Pass-under height 100 mm
Safe working load 800 kg
Stackable load 2,400 kg
Material Sheet steel
Colour reseda green RAL 6011
Wall version with component removal opening
Stacking edge on 3 sides yes
Attachment brackets with lifting eyes no
with fork insertion slots no
can be lifted by crane no
mixed stacking of different sizes is possible. yes
stackable yes
Weight 35 kg
Type of product Transport and stacking large container

Identification numbers & Classifications

Article number 963529 700X800
Manufacturer number 7000042869

Description

Version:

Made of sheet metal. High load capacity due to pressed steel sides with corner inserts. Reinforced feet. Stacking edge round three sides (stackable up to 6 units). Access height 100 mm.
Stacking edge round three sides (stackable up to 6 units). Access height 100 mm.

Colour:

Reseda green RAL 6011.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart