{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 610 mm | |
Width | 520 mm | |
Depth | 1,010 mm | |
Nominal width | 500 mm | |
Nominal depth | 1,000 mm | |
Drive-in width | 600 mm | |
Drive-in depth | 420 mm | |
Pass-under height | 100 mm | |
Safe working load | 800 kg | |
Stackable load | 3,200 kg | |
Material | Sheet steel | |
Colour | reseda green RAL 6011 | |
Wall version | with component removal opening | |
Stacking edge on 3 sides | yes | |
Attachment brackets with lifting eyes | no | |
with fork insertion slots | no | |
can be lifted by crane | no | |
mixed stacking of different sizes is possible. | yes | |
stackable | yes | |
Weight | 36 kg | |
Type of product | Transport and stacking large container |
Article number | 963529 1000X500 | |
Manufacturer number | 7100133325 |