{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 610 mm | |
Width | 820 mm | |
Depth | 1,210 mm | |
Nominal width | 800 mm | |
Nominal depth | 1,200 mm | |
Drive-in width | 800 mm | |
Drive-in depth | 720 mm | |
Pass-under height | 100 mm | |
Safe working load | 1,000 kg | |
Stackable load | 5,000 kg | |
Material | Sheet steel | |
Colour | reseda green RAL 6011 | |
Wall version | with component removal opening | |
Stacking edge on 3 sides | yes | |
Attachment brackets with lifting eyes | no | |
with fork insertion slots | no | |
can be lifted by crane | no | |
mixed stacking of different sizes is possible. | yes | |
stackable | yes | |
Weight | 55 kg | |
Type of product | Transport and stacking large container |
Article number | 963529 1200X800 | |
Manufacturer number | 7100009880 |