• The item cannot be ordered due to missing prices.

Printer ribbon cartridge 12 mm×7 m vinyl, Type: W

Article no.: 085562 W

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lettering tape length 7 m
Lettering tape width 12 mm
Print colour black
Tape colour white
Tape material Vinyl
Type of product Lettering tape
Type XTL

Identification numbers & Classifications

Article number 085562 W
EAN / GTIN 071701001306
Manufacturer number 1868751

Description

Version:

Tape cartridge only for labelling machine No. 085500 size XTL500.

Note:

other labels can be found in the online shop.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart