• The item cannot be ordered due to missing prices.

Chemical protective jacket CHEMcomfort Antistatic anthracite/dark blue

Article no.: 091535
  • Fabric composition: 99% polyester; 1% carbon fibre
  • Material weight / fabric density: 235
  • Washing: 95 °C coloureds
  • Clothing to: DIN EN ISO 1149 anti-static characteristics
  • Standard: EN 13034

Description

Version:

The clothing combines chemical protection with permanent anti-static properties in a lightweight fabric. For specialist manufacturing processes.
Jacket, two-tone with fold-down collar and closure flap with press studs concealed on both sides.
  • Side pockets and breast pocket with flaps.
  • Inside breast pocket.
  • Sleeve seam width can be adjusted with snap fasteners.

Area of application: Automotive/steel/chemical industry, electroplating, battery manufacturers, laboratories.

Standard:

  • EN 13034 type 6
  • EN 1149-5

Note:

Available in other colours on request. Size table showing equivalent international sizes can be found in our information section at the end of the catalogue and in the online shop.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clothing size DE Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart